Rab Fxlh250tpsq Flexflood Xl 250w M

Item #: 4883

Cat #: FXLH250TPSQ

UPC: 019813112756

Documents & Guides
Rab Fxlh250tpsq Flexflood Xl 250w MFlexflood Xl 250w Mh Pulse Start Hpf
Sign In or Register to view pricing and more.

No associated products found.

Overview

Rab Fxlh250tpsq Flexflood Xl 250w MFlexflood Xl 250w Mh Pulse Start Hpf
Also known as: 019813112756, FXLH250TPSQ

Specifications

Type: Concept, Hinged Cover
Mounting: Surface
Material: Bronze, Stainless Steel
Wattage: 250
Color: Bronze
IP/NEMA Rating: NEMA 4X
Type: Concept, Hinged Cover
Material: Bronze, Stainless Steel
Color: Bronze
Mounting: Surface
Wattage: 250
IP/NEMA Rating: NEMA 4X

Customer Reviews

No reviews for this product
(0)