3-1/2" Round Ceiling/Fixture Box, Depth: 2-7/8", Non-Metallic

Item #: 488295

Cat #: 9335-NGK

UPC: 085339411826

3-1/2" Diameter, Nail-On, Ceiling/Fixture Box, Thermoset Fiberglass, Depth: 2-7/8". Cubic Inches: 20.5". Fixture Weight: 50 lbs. Includes: Nails, Ground Strap.
Sign In or Register to view pricing and more.

No associated products found.

Overview

3-1/2" Diameter, Nail-On, Ceiling/Fixture Box, Thermoset Fiberglass, Depth: 2-7/8". Cubic Inches: 20.5". Fixture Weight: 50 lbs. Includes: Nails, Ground Strap.
Machine tapped fixture holes, ground strap, rigid hard box construction, no distortion with high temperatures, shatter resistant with low temperatures, Speed "K" Clamps factory installed
Also known as: 085339411826, 9335-NGK

Specifications

Depth: 2 5/16 in
Material: Fiberglass
Mounting: Nail On
Cubic Inches: 20.500 in³
Depth: 2 5/16 in
Mounting: Nail On
Material: Fiberglass
Cubic Inches: 20.500 in³

Customer Reviews

No reviews for this product
(0)