8W G25 LED Lamp, 30K

Item #: 488052

Cat #: DFN-25-WW-120

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, Dimmable, 8 Watt, 120 Volt, Bulb: G25 (Globe), Base: Medium Screw (E26), Lumens: 450, CRI: 85, Color Temperature: 3000K, Lamp Finish: Frosted

Overview

LED Lamp, Dimmable, 8 Watt, 120 Volt, Bulb: G25 (Globe), Base: Medium Screw (E26), Lumens: 450, CRI: 85, Color Temperature: 3000K, Lamp Finish: Frosted
Also known as: DFN-25-WW-120

Specifications

Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Volts AC: 120
Color Rendering Index (CRI): 85
Shape: G25 (Globe)
Wattage: 8
Lumens: 450
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Volts AC: 120
Shape: G25 (Globe)
Lumens: 450
Dimmable: Yes
Base: Medium Screw (E26)
Color Rendering Index (CRI): 85
Wattage: 8
Light Technology: LED

Customer Reviews

No reviews for this product
(0)