Search results

79 Found
Healthe

Glimpse LED Downlight, 6", 15W, 120V, White

Item #: 527155
CAT #: GLP6-W27-120WH
UPC:
Company wide:
0 in stock
Healthe

LED Troffer, UV Sanitizing, 3200 Lumen, 4000K, 120-277V

Item #: 1650180
CAT #: LSH-CLEANSE-4000-MVOLT-SK
UPC:
Company wide:
0 in stock
Healthe

LED Troffer, UV Sanitizing, 3200 Lumen, 5000K, 120-277V

Item #: 1650181
CAT #: LSH-CLEANSE-5000-MVOLT-SK
UPC:
Company wide:
0 in stock
Healthe

Portable UV Sanitizing Case, 15 Watt, 24V DC

Item #: 1648726
CAT #: FG-08006
UPC:
Company wide:
0 in stock
Healthe

LED Troffer, UV Sanitizing, 3200 Lumen, 3000K, 120-277V

Item #: 1650182
CAT #: LSH-CLEANSE-3000-MVOLT-SK
UPC:
Company wide:
0 in stock
Healthe

LSPRO LBAR 48 CW 80

Item #: 1057694
CAT #: FG-02809
UPC:
Company wide:
0 in stock
Healthe

UV Sanitizing Entry Gate, Free-Standing, 60 Watt, 85-264V AC

Item #: 1650183
CAT #: FG-09006
UPC:
Company wide:
0 in stock
Healthe

6IN LED CAN RETRO KIT WARM WHITE

Item #: 1089982
CAT #: LS-GLPA6-WW-120-WH-BX
UPC:
Company wide:
0 in stock
Healthe

VGRO38WFL120

Item #: 639239
CAT #: FG-01291
UPC: 887437012413
Company wide:
0 in stock
Healthe

LSB GP19 40WE W27 NDM

Item #: 907090
CAT #: FG-02255
UPC: 887437027004
Company wide:
0 in stock
Healthe

LS A19 60WE W27 120

Item #: 877129
CAT #: FG-02283
UPC: 887437027837
Company wide:
0 in stock
Healthe

6IN GLIMPSE LED CAN RETRO KIT 11W

Item #: 1161802
CAT #: LS-GLP6-NW-120-WH-S2-BX
UPC: 887437025130
Company wide:
0 in stock
Healthe

6W MR16 LED Lamp, 45K

Item #: 603009
CAT #: DFN-16-WW-NFL
UPC:
Company wide:
0 in stock
Healthe

LSGC DFN-30-WW-V2-FL-120 LED PAR30

Item #: 676668
CAT #: DFN-30-WW-V2-FL-120
UPC:
Company wide:
0 in stock
Healthe

Downlight, LED, 6", 15W, White

Item #: 435147
CAT #: GLP6-WW-WH
UPC:
Company wide:
0 in stock
Healthe

50W PAR20 LED Lamp, 27K

Item #: 637061
CAT #: DFN-20-50WE-W27-HE-NFL-120
UPC:
Company wide:
0 in stock
Healthe

Glimpse LED Downlight, 6", 15W, 120V, White

Glimpse LED Downlight, 15 Watt, 120 Volt, Lumens: 700, CRI: 80, Color Temperature: 2700K, Diameter: 6 inch, Color: White
Item #: 527155
CAT #: GLP6-W27-120WH
UPC:
Company wide:
0 in stock
Healthe

LED Troffer, UV Sanitizing, 3200 Lumen, 4000K, 120-277V

LED Retrofit Troffer, UV Sanitizing Light, 3200 Lumen, 4000K, 90 CRI, 120-277 Volt, 5%–100% Dimmable via Proprietary Bluetooth
Item #: 1650180
CAT #: LSH-CLEANSE-4000-MVOLT-SK
UPC:
Company wide:
0 in stock
Healthe

LED Troffer, UV Sanitizing, 3200 Lumen, 5000K, 120-277V

LED Retrofit Troffer, UV Sanitizing Light, 3200 Lumen, 5000K, 90 CRI, 120-277 Volt, 5%–100% Dimmable via Proprietary Bluetooth
Item #: 1650181
CAT #: LSH-CLEANSE-5000-MVOLT-SK
UPC:
Company wide:
0 in stock
Healthe

Portable UV Sanitizing Case, 15 Watt, 24V DC

Portable UV Sanitizing Case, 15 Watt, 24 Volt DC/0.65A DC Adapter
Item #: 1648726
CAT #: FG-08006
UPC:
Company wide:
0 in stock
Healthe

LED Troffer, UV Sanitizing, 3200 Lumen, 3000K, 120-277V

LED Retrofit Troffer, UV Sanitizing Light, 3200 Lumen, 3000K, 90 CRI, 120-277 Volt, 5%–100% Dimmable via Proprietary Bluetooth
Item #: 1650182
CAT #: LSH-CLEANSE-3000-MVOLT-SK
UPC:
Company wide:
0 in stock
Healthe

LSPRO LBAR 48 CW 80

LSPRO LBAR 48 CW 80 30W FR MVOLT ST
Item #: 1057694
CAT #: FG-02809
UPC:
Company wide:
0 in stock
Healthe

UV Sanitizing Entry Gate, Free-Standing, 60 Watt, 85-264V AC

UV Sanitizing Entry Gate, Free-Standing, Aluminum Frame, Steel Base, 60 Watt, 85-264 Volt AC, Input Voltage: 120-240V AC, SO Cord/Plug, On/Off Motion Sensor
Item #: 1650183
CAT #: FG-09006
UPC:
Company wide:
0 in stock
Healthe

6IN LED CAN RETRO KIT WARM WHITE

6IN LED CAN RETRO KIT WARM WHITE
Item #: 1089982
CAT #: LS-GLPA6-WW-120-WH-BX
UPC:
Company wide:
0 in stock
Healthe

VGRO38WFL120

LSGC VGRO38-WFL-120 PAR38 LED GROW LAMP 13W 120V WFL E26 BASE
Item #: 639239
CAT #: FG-01291
UPC: 887437012413
Company wide:
0 in stock
Healthe

LSB GP19 40WE W27 NDM

LSB GP19 40WE W27 NDM 120 G2 4PK ***QTY OF 1 = 4 BULBS (ONE 4 PACK)***
Item #: 907090
CAT #: FG-02255
UPC: 887437027004
Company wide:
0 in stock
Healthe

LS A19 60WE W27 120

LS A19 60WE W27 120 FS1 4PK
Item #: 877129
CAT #: FG-02283
UPC: 887437027837
Company wide:
0 in stock
Healthe

6IN GLIMPSE LED CAN RETRO KIT 11W

6IN GLIMPSE LED CAN RETRO KIT 11W
Item #: 1161802
CAT #: LS-GLP6-NW-120-WH-S2-BX
UPC: 887437025130
Company wide:
0 in stock
Healthe

6W MR16 LED Lamp, 45K

LSGC DFN-16-WW-NFL 6W 3045K GU5.3 BASE DEFINITY LAMP
Item #: 603009
CAT #: DFN-16-WW-NFL
UPC:
Company wide:
0 in stock
Healthe

LSGC DFN-30-WW-V2-FL-120 LED PAR30

LSGC DFN-30-WW-V2-FL-120 LED PAR30 WARM WHITE V2 FLOOD
Item #: 676668
CAT #: DFN-30-WW-V2-FL-120
UPC:
Company wide:
0 in stock
Healthe

Downlight, LED, 6", 15W, White

Downlight, LED, 6", 15 Watt, 120 Volt, 3000K, 80 CRI, Lumens: 750, White
Item #: 435147
CAT #: GLP6-WW-WH
UPC:
Company wide:
0 in stock
Healthe

50W PAR20 LED Lamp, 27K

LSGC DFN-20-50WE-W27-HE-NFL-120 DIFINITY PAR20 LED 50WATT EQUIVALENT 120V
Item #: 637061
CAT #: DFN-20-50WE-W27-HE-NFL-120
UPC:
Company wide:
0 in stock
Page 1 of 5
79 Items found