8.5W A19 LED Lamp, 30K

Item #: 488051

Cat #: DFN-A19-WW-V1-120

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, A19, 8-1/2 Watt, 120 Volt, 3000K, Base: Medium Screw, 85 CRI, Lumens: 450

Overview

LED Lamp, A19, 8-1/2 Watt, 120 Volt, 3000K, Base: Medium Screw, 85 CRI, Lumens: 450
Also known as: DFN-A19-WW-V1-120

Specifications

Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Volts AC: 120
Color Rendering Index (CRI): 85
Shape: A19 (Arbitrary)
Lumens: 450
Wattage: 8.500
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Volts AC: 120
Shape: A19 (Arbitrary)
Wattage: 8.500
Dimmable: Yes
Base: Medium Screw (E26)
Color Rendering Index (CRI): 85
Lumens: 450
Light Technology: LED

Customer Reviews

No reviews for this product
(0)