This product has been discontinued.
Sign In or Register to view pricing and more.
Made in USA
6-Box Slide Rack, HxWxD: 16-3/8" x 15-1/4" x 11-3/4", Weight 28.75 lbs, Compatible With: Klein Mid-Size Parts-Storage Boxes
Overview
6-Box Slide Rack, HxWxD: 16-3/8" x 15-1/4" x 11-3/4", Weight 28.75 lbs, Compatible With: Klein Mid-Size Parts-Storage Boxes
Holds Klein mid-size storage boxes. Boxes not included with rack, must be ordered separately. Welded, extra-rigid, all-steel construction.
Also known as: 092644546112, 54476
Specifications
Height: | 16 3/8 in |
Width: | 15 1/4 in |
Depth: | 11 3/4 in |
Type: | Slide Rack |
Standards: | California Proposition 65 |
Height: | 16 3/8 in |
Depth: | 11 3/4 in |
Standards: | California Proposition 65 |
Width: | 15 1/4 in |
Type: | Slide Rack |
Customer Reviews
No reviews for this product
(0)