STDLug,4/0AWG,.38in stud,WDW,PK10

Item #: 48790

Cat #: LCA4/0-38-X

UPC: 074983900404

Sign In or Register to view pricing and more.
One-hole, standard barrel with window lug, 4/0 AWG wire, 3/8 stud hole, standard package.

Overview

One-hole, standard barrel with window lug, 4/0 AWG wire, 3/8 stud hole, standard package.
Panduit's tin-plated copper compression lugs are available in a variety of option including long and short barrel, straight, 90, or 45 degree and all lugs are color coded and marked with die index number for proper crimp die selection.
Also known as: 074983900404, LCA4/0-38-X

Specifications

Color: Purple
Material: Copper
Mounting: 1-Hole
Volts AC: 600
Stud Size: 3/8 in
Allowable Gauge Range: 4/0
Color: Purple
Mounting: 1-Hole
Stud Size: 3/8 in
Material: Copper
Volts AC: 600
Allowable Gauge Range: 4/0

Customer Reviews

No reviews for this product
(0)