Washdown Fixture, Food Processing, 2-Lamp, 2', 120-277V

Item #: 487568

Cat #: FPF2652U

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Washdown Fixture, Food Processing, 2-Lamp, 17 Watt, Instant Start, Medium Bi-Pin, T8 265mA Lamps, 24 Inch, 120-277 Volt, Non-Metallic Housing, High Pressure Hose Down, Indoor or Outdoor

Overview

Washdown Fixture, Food Processing, 2-Lamp, 17 Watt, Instant Start, Medium Bi-Pin, T8 265mA Lamps, 24 Inch, 120-277 Volt, Non-Metallic Housing, High Pressure Hose Down, Indoor or Outdoor
Also known as: FPF2652U

Specifications

Wattage: 17
Length: 2 ft
Light Technology: Fluorescent
Volts AC Range: 120 - 277
Wattage: 17
Light Technology: Fluorescent
Length: 2 ft
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)