TCP PF3016 50K

Item #: 487470

Cat #: PF301650K

UPC: 762148090373

Sign In or Register to view pricing and more.
Documents & Guides

Overview

TCP PF3016 50K
Also known as: 762148090373, PF301650K

Specifications

Color Temperature: 5000 (Bright White)
Color: White
Type: Electronic
Wattage: 16
Lumens: 700
Light Technology: Fluorescent
Color Temperature: 5000 (Bright White)
Type: Electronic
Lumens: 700
Color: White
Wattage: 16
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)