VNDLPROOF 9 "X9 " CEILING 42
Item #: 48745
Cat #: VAN3F42QT
UPC: 019813223711
Documents & Guides
VANDALPROOF 9 Inch X 9 Inch CEILING 42W CFL QT BRONZE
Sign In or Register to view pricing and more.
No associated products found.
Overview
VANDALPROOF 9 Inch X 9 Inch CEILING 42W CFL QT BRONZE
Also known as: 019813223711, VAN3F42QT
Specifications
Wattage: | 42 |
Color: | Bronze |
Light Technology: | Fluorescent |
Volts AC Range: | 120 - 277 |
Wattage: | 42 |
Light Technology: | Fluorescent |
Color: | Bronze |
Volts AC Range: | 120 - 277 |
Customer Reviews
No reviews for this product
(0)