3/4" Steel Straight Cord Connector, F3 Form, Zinc-Plated, 0.38-0.50"
Item #: 487396
Cat #: SHC1035ZP
UPC: 783585210353
Sign In or Register to view pricing and more.
Documents & Guides
Straight Male Cord Connectors, Form Size: F3, Color Code: Blue, NPT Hub Size: 3/4 Inch, Cord Dia. Range: 0.38 Inch - 0.50 Inch, Material/Finish: Machined Zinc-Plated Steel.
Overview
Straight Male Cord Connectors, Form Size: F3, Color Code: Blue, NPT Hub Size: 3/4 Inch, Cord Dia. Range: 0.38 Inch - 0.50 Inch, Material/Finish: Machined Zinc-Plated Steel.
Also known as: 783585210353, SHC1035ZP
Specifications
Diameter: | 3/4 in |
Material: | Steel |
Diameter Range: | 0.380 - 0.500 in |
Diameter: | 3/4 in |
Diameter Range: | 0.380 - 0.500 in |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)