![Tray Cable, TC-ER, 4/3 XHHW, CPE Jacket, EPR Insulation, 600V Tray Cable, TC-ER, 4/3 XHHW, CPE Jacket, EPR Insulation, 600V](https://rexel-cdn.com/products/014c3947-57af-42f7-9713-9e8a4e521c99.jpg?i=F42617C8-4638-4F0A-B9ED-662A7295C7FB&f=420)
Tray Cable, TC-ER, 4/3 XHHW, CPE Jacket, EPR Insulation, 600V
Item #: 487223
Cat #: AF30403
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Tray Cable, CPE Jacket, EPR Insulation, XHHW-2 (VW-1), 90 Deg Celsius Rated, 600V, UL Type TC-ER, 4 AWG, 3 Conductors with Ground
Overview
Tray Cable, CPE Jacket, EPR Insulation, XHHW-2 (VW-1), 90 Deg Celsius Rated, 600V, UL Type TC-ER, 4 AWG, 3 Conductors with Ground
Also known as: AF30403
Specifications
Gauge: | 4 |
Conductors: | 3 |
Color: | Black |
Volts AC: | 600 |
Gauge: | 4 |
Color: | Black |
Conductors: | 3 |
Volts AC: | 600 |
Customer Reviews
No reviews for this product
(0)