BREAKER 20A 2P 120/240V

Item #: 486785
Cat #: QF220P
UPC: 783643367791
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
ITE QF220P BREAKER 20A 2P 120/240V

Overview

ITE QF220P BREAKER 20A 2P 120/240V
Also known as: 783643367791, QF220P

Specifications

Poles: 2
Amps: 20
Volts AC: 120/240
Interrupt Rating DC: 10 kA
Poles: 2
Volts AC: 120/240
Amps: 20
Interrupt Rating DC: 10 kA

Customer Reviews

No reviews for this product
(0)