12W A19 LED Lamp, 30K

Item #: 486247

Cat #: LED12E26A1930K

UPC: 762148212447

Sign In or Register to view pricing and more.
Documents & Guides
12w LED Dimmable A-LampDimmable LED Lamp, 12W, 120V, Bulb: A-19, Base: Medium Screw (E26), Lumens: 800, CRI: 85, Color Temperature: 3000K, Rated Average Life: 25,000 Hrs. Energy Star Rated.

Overview

12w LED Dimmable A-LampDimmable LED Lamp, 12W, 120V, Bulb: A-19, Base: Medium Screw (E26), Lumens: 800, CRI: 85, Color Temperature: 3000K, Rated Average Life: 25,000 Hrs. Energy Star Rated.
Also known as: 762148212447, LED12E26A1930K

Specifications

Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Wattage: 12
Volts AC: 120
Color Rendering Index (CRI): 85
Lumens: 800
Shape: A19 (Arbitrary)
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Wattage: 12
Color Rendering Index (CRI): 85
Shape: A19 (Arbitrary)
Dimmable: Yes
Base: Medium Screw (E26)
Volts AC: 120
Lumens: 800
Light Technology: LED

Customer Reviews

No reviews for this product
(0)