Narrow Slotted Duct, PVC, 75 X .75 X 6'

Item #: 48620

Cat #: F.75X.75LG6

UPC: 074983374892

Sign In or Register to view pricing and more.
Panduct® type F narrow slot wiring duct, .75 W x .75 H, 6' length, PVC, light gray, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT

Overview

Panduct® type F narrow slot wiring duct, .75 W x .75 H, 6' length, PVC, light gray, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
Also known as: 074983374892, F.75X.75LG6

Specifications

Color: Light Gray
Width: 3/4 in
Height: 3/4 in
Material: PVC
Length: 6 ft
Color: Light Gray
Height: 3/4 in
Length: 6 ft
Width: 3/4 in
Material: PVC

Customer Reviews

No reviews for this product
(0)