
Sign In or Register to view pricing and more.
Documents & Guides
Compression Lug, Copper, 1-Hole, 5/16", Standard Barrel, 8 AWG, Inspection Window, Color Coded Red
Overview
Compression Lug, Copper, 1-Hole, 5/16", Standard Barrel, 8 AWG, Inspection Window, Color Coded Red
Copper Compression Lug, 1 Hole, No. 8 American Wire Gauge (AWG), 5/16 Inch (7.9 mm) Stud, Color-coded barrels marked with Panduit and specified competitor die index numbers for proper crimp die selection, Inspection window to visually assure full conductor insertion, Tin-plated to inhibit corrosion, UL Listed and CSA Certified to 35 KV and temperature rated to 90 Degrees Celsius when crimped with Panduit and specified competitor crimping tools and dies, UL Listed and CSA Certified for wide wire range-taking capability when crimped with Panduit Uni-Die Dieless Crimping Tools, Tested by Telcordia - meets NEBS Level 3, American Bureau of Shipping Approved.
Also known as: 074983900879, LCA8-56-L
Specifications
Material: | Copper |
Mounting: | 1-Hole |
Volts AC: | 600 |
Stud Size: | 5/16 in |
Allowable Gauge Range: | 8 |
Material: | Copper |
Volts AC: | 600 |
Allowable Gauge Range: | 8 |
Mounting: | 1-Hole |
Stud Size: | 5/16 in |
Customer Reviews
No reviews for this product
(0)