Compression Lug, 1-Hole, Copper

Item #: 48565

Cat #: LCA8-38-L

UPC: 074983900886

Sign In or Register to view pricing and more.
Compression Lug, Copper, 1-Hole, 3/8", Standard Barrel, 8 AWG, Inspection Window, Color Coded Blue

Overview

Compression Lug, Copper, 1-Hole, 3/8", Standard Barrel, 8 AWG, Inspection Window, Color Coded Blue
Panduit's tin-plated copper compression lugs are available in a variety of option including long and short barrel, straight, 90, or 45 degree and all lugs are color coded and marked with die index number for proper crimp die selection.
Also known as: 074983900886, LCA8-38-L

Specifications

Color: Brown
Material: Copper
Mounting: 1-Hole
Volts AC: 600
Stud Size: 3/8 in
Allowable Gauge Range: 8
Color: Brown
Mounting: 1-Hole
Stud Size: 3/8 in
Material: Copper
Volts AC: 600
Allowable Gauge Range: 8

Customer Reviews

No reviews for this product
(0)