Wiring Duct, Narrow Slot, 3/4" x 1-1/2" x 6', PVC, Gray

Item #: 48548

Cat #: F.75X1.5LG6

UPC: 074983374977

Sign In or Register to view pricing and more.
Wiring Duct Base, Type F, Narrow Slot, .93" W x 1.57" H x 6' L, PVC, Gray, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT

Overview

Wiring Duct Base, Type F, Narrow Slot, .93" W x 1.57" H x 6' L, PVC, Gray, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
Slotted Duct, Polyvinyl Chloride ,0.75 Inch x 1.5 Inches x 6 Feet, Light Gray, Base and covers sold separately, Made of lead-free PVC, UL Recognized continuous use temperature 50 Degrees Celsius (122 Degrees Fahrenheit), UL94 Flammability Rating of V-0, Conforms with NFPA 79-2002 section 14.3.1 requirement for flame retardant material, Available in Light Gray and White, Provided with mounting holes.
Also known as: 074983374977, F.75X1.5LG6

Specifications

Width: 3/4 in
Height: 1 1/2 in
Color: Gray
Material: PVC
Length: 6 ft
Width: 3/4 in
Color: Gray
Length: 6 ft
Height: 1 1/2 in
Material: PVC

Customer Reviews

No reviews for this product
(0)