![Wiring Duct, Narrow Slot, 1" x 1" x 6', PVC, White Wiring Duct, Narrow Slot, 1" x 1" x 6', PVC, White](https://rexel-cdn.com/products/12685eb50758cc6877a05b3bec4002d8f205d7ff-large.jpg?i=04F97448-CCCD-4AE0-83E0-634E2803C117&f=420)
Wiring Duct, Narrow Slot, 1" x 1" x 6', PVC, White
Item #: 48527
Cat #: F1X1WH6
UPC: 074983375028
Sign In or Register to view pricing and more.
Documents & Guides
Narrow Slot Wiring Duct, PVC, White, 1" x 1" x 6', SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
Overview
Narrow Slot Wiring Duct, PVC, White, 1" x 1" x 6', SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
Also known as: 074983375028, F1X1WH6
Specifications
Width: | 1 in |
Height: | 1 in |
Color: | White |
Material: | PVC |
Length: | 6 ft |
Width: | 1 in |
Color: | White |
Length: | 6 ft |
Height: | 1 in |
Material: | PVC |
Customer Reviews
No reviews for this product
(0)