Wiring Duct, Narrow Slot, 1" x 1-1/2" x 6', PVC, White

Item #: 48485

Cat #: F1X1.5WH6

UPC: 074983375066

Sign In or Register to view pricing and more.
Narrow Slot Wiring Duct, Lead-Free PVC, White, Size: 1 Inch Wide, 1-1/2 Inch Deep, 6 Foot Long, .20" Slot Width, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT

Overview

Narrow Slot Wiring Duct, Lead-Free PVC, White, Size: 1 Inch Wide, 1-1/2 Inch Deep, 6 Foot Long, .20" Slot Width, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
Also known as: 074983375066, F1X1.5WH6

Specifications

Height: 1 1/2 in
Width: 1 in
Color: White
Material: PVC
Length: 6 ft
Height: 1 1/2 in
Color: White
Length: 6 ft
Width: 1 in
Material: PVC

Customer Reviews

No reviews for this product
(0)