HALOGEN EMERGENCY

Item #: 484785

Cat #: ELM-809-W

UPC: 847801016706

Documents & Guides
ELI ELM-809-W HALOGEN EMERGENCY
Sign In or Register to view pricing and more.

No associated products found.

Overview

ELI ELM-809-W HALOGEN EMERGENCY
Also known as: 847801016706, ELM-809-W

Specifications

Volts DC: 6
Wattage: 17
Material: Thermoplastic
Color: White
Light Technology: Halogen
Volts AC Range: 120 - 277
Volts DC: 6
Material: Thermoplastic
Light Technology: Halogen
Wattage: 17
Color: White
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)