Wiring Duct, Narrow Slot, 1" x 2" x 6', PVC, Gray

Item #: 48423

Cat #: F1X2LG6

UPC: 074983375110

Sign In or Register to view pricing and more.
Narrow Slot Wire Duct. H x W x L: 2" x 1" x 6', Gray, 5mm Slots, Item Does Not Include Cover ***SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT***

Overview

Narrow Slot Wire Duct. H x W x L: 2" x 1" x 6', Gray, 5mm Slots, Item Does Not Include Cover ***SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT***
Panduct ® Type C Wiring Duct Cover with protective film reduces scrap and labor costs by protecting the surface during storage, handling, and installation. Film remains adhered during cutting and is easily removed without leaving a sticky residue for faster and cleaner installations. Features a convenient writing surface for improved productivity.
Also known as: 074983375110, F1X2LG6

Specifications

Height: 2 in
Width: 1 in
Color: Gray
Material: PVC
Length: 6 ft
Height: 2 in
Color: Gray
Length: 6 ft
Width: 1 in
Material: PVC

Customer Reviews

No reviews for this product
(0)