Wiring Duct, Narrow Slot, 1" x 3" x 6', PVC, Gray

Item #: 48380

Cat #: F1X3LG6

UPC: 074983375158

Sign In or Register to view pricing and more.
Narrow Slot Wire Duct, H x W x L: 3" x 1" x 6', Gray, 5mm Slots, Item Does Not Include Cover ***SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT***

Overview

Narrow Slot Wire Duct, H x W x L: 3" x 1" x 6', Gray, 5mm Slots, Item Does Not Include Cover ***SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT***
The  F1X3LG6  Panduct Lead-Free PVC Narrow Slot Wiring Duct features a narrow slot/finger design that closely matches the spacing of high-density components. Upper and lower scorelines allow for easy finger/sidewall section removal. UL 94 flame class of V-0 with a UL recognized continuous-use temperature up to 122°F (50°C). Mounting holes provided. Lead-free PVC. 3.12" x 1.25" (79.2 mm x 31.8 mm) and 6' (1.83 m) long. Cover sold separately.
Also known as: 074983375158, F1X3LG6

Specifications

Width: 1 in
Color: Gray
Material: PVC
Height: 3 in
Length: 6 ft
Width: 1 in
Material: PVC
Length: 6 ft
Color: Gray
Height: 3 in

Customer Reviews

No reviews for this product
(0)