Compression Lug, 1-Hole, Long Barrel, Copper, 6 AWG, 1/4" Stud

Item #: 48365

Cat #: LCB6-14-L

UPC: 074983901791

Sign In or Register to view pricing and more.
Copper Compression Lug, Conductor Size: 6 AWG, 1-Hole Stud, Long Barrel, Stud Diameter: 1/4". For use with Copper Conductors in Grounding & Bonding Applications.

Overview

Copper Compression Lug, Conductor Size: 6 AWG, 1-Hole Stud, Long Barrel, Stud Diameter: 1/4". For use with Copper Conductors in Grounding & Bonding Applications.
One-hole, long barrel lug, #6 AWG wire, 1/4 stud hole.
Also known as: 074983901791, LCB6-14-L

Specifications

Color: Blue
Material: Copper
Mounting: 1-Hole
Volts AC: 600
Allowable Gauge Range: 6
Stud Size: 1/4 in
Color: Blue
Mounting: 1-Hole
Allowable Gauge Range: 6
Material: Copper
Volts AC: 600
Stud Size: 1/4 in

Customer Reviews

No reviews for this product
(0)