Reducing Washer, 3" x 2", Steel

Item #: 4834

Cat #: WA-186

UPC: 785991446043

Sign In or Register to view pricing and more.
Documents & Guides
Reducing Washer, 3" x 2", Steel

Overview

Reducing Washer, 3" x 2", Steel
Steel City® products have set the standard as the leading brand in electrical construction. In manufacturing quality and innovative design, Steel City has no peer.
Also known as: 785991446043, WA-186

Specifications

Diameter: 3 in, 2 in
Material: Steel
Diameter: 3 in, 2 in
Material: Steel

Customer Reviews

No reviews for this product
(0)