DUP RECEPT EHD 20A/125V RED

Item #: 483387

Cat #: PT5362-ARED

UPC: 785007860351

Sign In or Register to view pricing and more.
Documents & Guides
PlugTail Industrial Extra Heavy-Duty Spec Grade Duplex Receptacle 20amp 125volt Red

Overview

PlugTail Industrial Extra Heavy-Duty Spec Grade Duplex Receptacle 20amp 125volt Red
Also known as: 785007860351, PT5362-ARED

Specifications

Color: Red
Amps: 20
NEMA Configuration: 5-20R
Material: Nylon
Mounting: Wall
Color: Red
NEMA Configuration: 5-20R
Mounting: Wall
Amps: 20
Material: Nylon

Customer Reviews

No reviews for this product
(0)