Compression Lug, Copper, 1-Hole

Item #: 48297

Cat #: LCB1-56-E

UPC: 074983901821

Sign In or Register to view pricing and more.
Compression Lug, 1-Hole, Long Barrel, Copper, 1 AWG, 5/16" Stud Size, Green

Overview

Compression Lug, 1-Hole, Long Barrel, Copper, 1 AWG, 5/16" Stud Size, Green
Also known as: 074983901821, LCB1-56-E

Specifications

Color: Green
Material: Copper
Mounting: 1-Hole
Volts AC: 600
Stud Size: 5/16 in
Allowable Gauge Range: 1
Color: Green
Mounting: 1-Hole
Stud Size: 5/16 in
Material: Copper
Volts AC: 600
Allowable Gauge Range: 1

Customer Reviews

No reviews for this product
(0)