Receptacle / USB Charger Combo, 15A, White

Item #: 482621

Cat #: USB15X2W

UPC: 883778304606

Sign In or Register to view pricing and more.
Documents & Guides
15 Amp, 120V, Tamper Resistant, Combination Decora Receptacle & USB Charger. NEMA 5-15R. 2.1 Amp, 5VDC, 2.0/3.0 Type A USB Chargers. Grounding, Side Wired & Back Wired - White

Overview

15 Amp, 120V, Tamper Resistant, Combination Decora Receptacle & USB Charger. NEMA 5-15R. 2.1 Amp, 5VDC, 2.0/3.0 Type A USB Chargers. Grounding, Side Wired & Back Wired - White
The Hubbell HUBUSB15X2W USB charger receptacle includes two Type A USB ports, high power 5 Amp, 5 Volt USB output and is rated for 10,000 cycles. This device is tamper resistant commercial grade duplex compatible.
Also known as: 883778304606, USB15X2W

Specifications

Volts AC: 120
Type: Tamper-Resistant, USB
Amps: 15
Volts DC: 5
Color: White
NEMA Configuration: 5-15R
Volts AC: 120
Amps: 15
Color: White
Type: Tamper-Resistant, USB
Volts DC: 5
NEMA Configuration: 5-15R

Customer Reviews

No reviews for this product
(0)