Duplex Receptacle, 20A, 1250v, Brown, Heavy-Duty Spec Grade

Item #: 482433

Cat #: PS5362

UPC: 785007859959

Sign In or Register to view pricing and more.
Documents & Guides
Duplex Receptacle, 20A, 1250v, Brown, Heavy-Duty Spec Grade

Overview

Duplex Receptacle, 20A, 1250v, Brown, Heavy-Duty Spec Grade
Also known as: 785007859959, PS5362

Specifications

Color: Brown
Amps: 20
NEMA Configuration: 5-20R
Material: Nylon
Mounting: Wall
Color: Brown
NEMA Configuration: 5-20R
Mounting: Wall
Amps: 20
Material: Nylon

Customer Reviews

No reviews for this product
(0)