![2" PVC Conduit, 10' Length, Schedule 80, Gray, Bell End 2" PVC Conduit, 10' Length, Schedule 80, Gray, Bell End](https://rexel-cdn.com/products/49413.jpg?i=4E347D06-A138-4415-AAA4-2895AE3C21D7&f=420)
2" PVC Conduit, 10' Length, Schedule 80, Gray, Bell End
Item #:
482336
Cat #:
49411-010
UPC:
670648235371
Sign In or Register to view pricing and more.
Documents & Guides
2 Inch PVC Conduit, 10 Foot Length, Schedule 80, Gray, Bell End
Overview
2 Inch PVC Conduit, 10 Foot Length, Schedule 80, Gray, Bell End
Also known as: 670648235371, 49411-010
Specifications
Color: | Gray |
Material: | PVC |
Length: | 10 ft |
Type: | Schedule 80 |
Diameter: | 2 in |
Color: | Gray |
Length: | 10 ft |
Diameter: | 2 in |
Material: | PVC |
Type: | Schedule 80 |
Customer Reviews
No reviews for this product
(0)