1" PVC Conduit, 10' Length, Schedule 80, Gray, Bell End

Item #: 482335

Cat #: 49408-010

UPC: 670648235289

Documents & Guides
No Documents Available
1 Inch PVC Conduit, 10 Foot Length, Schedule 80, Gray, Bell End
Sign In or Register to view pricing and more.

No associated products found.

Overview

1 Inch PVC Conduit, 10 Foot Length, Schedule 80, Gray, Bell End
Also known as: 670648235289, 49408-010

Specifications

Diameter: 1 in
Color: Gray
Material: PVC
Length: 10 ft
Type: Schedule 80
Diameter: 1 in
Material: PVC
Type: Schedule 80
Color: Gray
Length: 10 ft

Customer Reviews

No reviews for this product
(0)