Electric Baseboard, 24", 350/262W, 240/208V, White
Item #:
482058
Cat #:
2F350W
UPC:
027418099495
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
24" Electric Baseboard, 240V/350W, 208V/262W, Color: White
Overview
24" Electric Baseboard, 240V/350W, 208V/262W, Color: White
Practical design is ideal for new construction and built to last Easy installation with pre-punched knockouts at 1-inch intervals Universal wiring available at either end Proven construction helps maximize surface area and funnel heated air Place under a window for best results Rest easy—includes high-temperature safety shutoff feature Durable, powder-coated finish stands up to nicks and scratches Proudly made in the USA Lifetime warranty ETL listed to UL standards
Also known as: 027418099495, 2F350W
Specifications
Length: | 24 in |
Color: | White |
Volts AC: | 240, 208 |
Wattage: | 350, 262 |
Mounting: | Wall |
Length: | 24 in |
Volts AC: | 240, 208 |
Mounting: | Wall |
Color: | White |
Wattage: | 350, 262 |
Customer Reviews
No reviews for this product
(0)