3" F7 Male Cord Connector, Straight, Cast Aluminum
Item #: 481986
Cat #: SHC1091
UPC: 783585200910
Sign In or Register to view pricing and more.
Documents & Guides
Hub Size: 3 Inch NPT, Straight Male Cord Connector, Cord Range: 2.31 Inch - 2.44 Inch, Form Size: F7, Material & Finish: Cast Aluminum.
Overview
Hub Size: 3 Inch NPT, Straight Male Cord Connector, Cord Range: 2.31 Inch - 2.44 Inch, Form Size: F7, Material & Finish: Cast Aluminum.
Also known as: 783585200910, SHC1091
Specifications
Diameter: | 3 in |
Material: | Aluminum |
Diameter Range: | 2.310 - 2.440 in |
Diameter: | 3 in |
Diameter Range: | 2.310 - 2.440 in |
Material: | Aluminum |
Customer Reviews
No reviews for this product
(0)