Sign In or Register to view pricing and more.
Documents & Guides
Steel, 1-Gang, Device Box, 2400 Series. Size: 1-3/4" Deep, 4-5/8" Length, 2-7/8" Width. Includes: 1/2" Trade KO, Rectangular KO. Ivory.
Overview
Steel, 1-Gang, Device Box, 2400 Series. Size: 1-3/4" Deep, 4-5/8" Length, 2-7/8" Width. Includes: 1/2" Trade KO, Rectangular KO. Ivory.
Also known as: 786776132489, 2448-FW
Specifications
Length: | 4 5/8 in |
Width: | 2 7/8 in |
Color: | Fog White |
Depth: | 1 3/4 in |
Length: | 4 5/8 in |
Color: | Fog White |
Width: | 2 7/8 in |
Depth: | 1 3/4 in |
Customer Reviews
No reviews for this product
(0)