SGL RCPT, SELSPEC, 20A

Item #: 481645

Cat #: SR20W

UPC: 783585834603

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
HUB SR20W SGL RCPT, SELSPEC, 20A

Overview

HUB SR20W SGL RCPT, SELSPEC, 20A
Also known as: 783585834603, SR20W

Specifications

Mounting: Screw
Color: White
NEMA Configuration: 5-20R
Type: Single Receptacle
Mounting: Screw
NEMA Configuration: 5-20R
Color: White
Type: Single Receptacle

Customer Reviews

No reviews for this product
(0)