P1 Cassette, Heatshrink Tubing, Mil Grad

Item #: 481515

Cat #: H100X034H2C

UPC: 074983010158

Sign In or Register to view pricing and more.
The portable printer die-cut heat shrink labels in yellow are made of military-grade polyolefin. They measure 0.19" (4.6mm) diameter, 1" (25.4mm) length, and 0.34" (8.6mm) width and have a wire range of 18–12 AWG. The fast-loading P1™ label cassette inclu

Overview

The portable printer die-cut heat shrink labels in yellow are made of military-grade polyolefin. They measure 0.19" (4.6mm) diameter, 1" (25.4mm) length, and 0.34" (8.6mm) width and have a wire range of 18–12 AWG. The fast-loading P1™ label cassette inclu
Also known as: 074983010158, H100X034H2C

Specifications

Type: Label
Color: Yellow
Type: Label
Color: Yellow

Customer Reviews

No reviews for this product
(0)