Wiring Duct, Narrow Slot, 2" x 1" x 6', PVC, White

Item #: 48128

Cat #: F2X1WH6

UPC: 074983375448

Sign In or Register to view pricing and more.
Panduct® type F narrow slot wiring duct, 2 W x 1 H, 6' length, PVC, white, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT

Overview

Panduct® type F narrow slot wiring duct, 2 W x 1 H, 6' length, PVC, white, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
Also known as: 074983375448, F2X1WH6

Specifications

Width: 2 in
Height: 1 in
Color: White
Material: PVC
Length: 6 ft
Width: 2 in
Color: White
Length: 6 ft
Height: 1 in
Material: PVC

Customer Reviews

No reviews for this product
(0)