Derby 1-100W MED MD WALL LANTERN BR
Item #: 481156
Cat #: P5750-84
UPC: 785247171279
Sign In or Register to view pricing and more.
Documents & Guides
One-light medium wall lantern from the Derby collection boasts a combination of Espresso and textured black powder coated finishes. The seeded glass diffuser is encased in the cast aluminum black from with the Espresso finish on the roof and back plate.
Overview
One-light medium wall lantern from the Derby collection boasts a combination of Espresso and textured black powder coated finishes. The seeded glass diffuser is encased in the cast aluminum black from with the Espresso finish on the roof and back plate.
Also known as: 785247171279, P5750-84
Specifications
Material: | Cast Aluminum |
Color: | Brown |
Wattage: | 100 |
Standards: | California Proposition 65 |
Material: | Cast Aluminum |
Wattage: | 100 |
Color: | Brown |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)