Rooftop Support With Channel, Open Base With Strut

Item #: 480966

Cat #: RTSE405

UPC: 018997009135

Sign In or Register to view pricing and more.
Documents & Guides
Rooftop Support With Channel, Open Base With Strut, 5 x 5-5/8", UV Resistant, Non-Metallic

Overview

Rooftop Support With Channel, Open Base With Strut, 5 x 5-5/8", UV Resistant, Non-Metallic
Made of 100% UV resistant recycled material, the extra duty base sits on the roof deck without the need for mechanical fasteners.
Also known as: 018997009135, RTSE405

Specifications

Width: 5 in
Material: Steel, Non-Metallic
Height: 5 5/8 in
Width: 5 in
Height: 5 5/8 in
Material: Steel, Non-Metallic

Customer Reviews

No reviews for this product
(0)