7/8" Female To Pigtail Straight Connector, 2M

Item #: 480920

Cat #: MBCC-406

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Single-Ended Mini-Style Quick Disconnect Cable, 7/8 In. 4-Pin Female To Pigtail Straight Connector, Rated Current: 9 Amps, Length: 6.5 Ft., Nylon Coupling Nut, PVC Insulated

Overview

Single-Ended Mini-Style Quick Disconnect Cable, 7/8 In. 4-Pin Female To Pigtail Straight Connector, Rated Current: 9 Amps, Length: 6.5 Ft., Nylon Coupling Nut, PVC Insulated
Mini-Style Quick Disconnect Cable 4 Pin Female Pin-Out Straight Connector 2 M (6.5 Ft) In Length Nylon Coupling Nut
Also known as: MBCC-406

Specifications

Gender: Female
Color: Black
Material: PVC
Diameter: 7/8 in
Amps: 9
Conductors: 4
Length: 6.5 ft
Gender: Female
Material: PVC
Amps: 9
Length: 6.5 ft
Color: Black
Diameter: 7/8 in
Conductors: 4

Customer Reviews

No reviews for this product
(0)