AdhMnt,1.12x1.12in,HS,WRBL,PK100

Item #: 480873

Cat #: SGABM30-AV-C300

UPC: 074983195725

Documents & Guides
The super grip adhesive backed cable tie mount in black is mounted with very high-bond adhesive and measures 1.12" x 1.12" (28.6 mm x 28.6 mm). It is made of heat-stabilized weather-resistant nylon 6.6, which increases mechanical strength, heat and wear resistance, and stiffness. It is designed for outdoor and high-temperature environments and comes in packages of 100.
Sign In or Register to view pricing and more.

No associated products found.

Overview

The super grip adhesive backed cable tie mount in black is mounted with very high-bond adhesive and measures 1.12" x 1.12" (28.6 mm x 28.6 mm). It is made of heat-stabilized weather-resistant nylon 6.6, which increases mechanical strength, heat and wear resistance, and stiffness. It is designed for outdoor and high-temperature environments and comes in packages of 100.
Also known as: 074983195725, SGABM30-AV-C300

Specifications

Color: Black
Mounting: Adhesive
Material: Nylon
Color: Black
Material: Nylon
Mounting: Adhesive

Customer Reviews

No reviews for this product
(0)