Compression Lug, 1-Hole, Copper

Item #: 48078

Cat #: LCA4/0-56-X

UPC: 074983901203

Sign In or Register to view pricing and more.
Documents & Guides
Compression Lug, 1-Hole, Copper, 4/0 AWG, 5/16" Stud Hole, Color Coded Purple, Standard Barrel with Inspection Window

Overview

Compression Lug, 1-Hole, Copper, 4/0 AWG, 5/16" Stud Hole, Color Coded Purple, Standard Barrel with Inspection Window
Also known as: 074983901203, LCA4/0-56-X

Specifications

Color: Purple
Material: Copper
Mounting: 1-Hole
Volts AC: 600
Stud Size: 5/16 in
Allowable Gauge Range: 4/0
Color: Purple
Mounting: 1-Hole
Stud Size: 5/16 in
Material: Copper
Volts AC: 600
Allowable Gauge Range: 4/0

Customer Reviews

No reviews for this product
(0)