Compression Lug, Copper, 1-Hole

Item #: 48055

Cat #: LCB1/0-56-X

UPC: 074983901258

Sign In or Register to view pricing and more.
Documents & Guides
Compression Lug, 1-Hole, Long Barrel, Copper, 1/0 AWG, 5/16" Stud Size, Pink

Overview

Compression Lug, 1-Hole, Long Barrel, Copper, 1/0 AWG, 5/16" Stud Size, Pink
Also known as: 074983901258, LCB1/0-56-X

Specifications

Material: Copper
Mounting: 1-Hole
Volts AC: 600
Color: Pink
Stud Size: 5/16 in
Allowable Gauge Range: 1/0
Material: Copper
Volts AC: 600
Stud Size: 5/16 in
Mounting: 1-Hole
Color: Pink
Allowable Gauge Range: 1/0

Customer Reviews

No reviews for this product
(0)