1
more
Wiring Duct, Narrow Slot, 2" x 4" x 6', PVC, White
Item #: 47994
Cat #: F2X4WH6
UPC: 074983375608
Sign In or Register to view pricing and more.
Documents & Guides
Narrow Slot Wire Duct, H x W x L: 4" x 2" x 6', White, 5mm Slots Item Does Not Include Cover ***SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT***
Overview
Narrow Slot Wire Duct, H x W x L: 4" x 2" x 6', White, 5mm Slots Item Does Not Include Cover ***SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT***
Slotted Duct, Polyvinyl Chloride, 2 Inches x 4 Inches x 6 Feet, White, Base and covers sold separately, Made of lead-free PVC, UL Recognized continuous use temperature: 122 Degrees F (50 Degrees C), UL94 Flammability Rating of V-0, Conforms with NFPA 79-2002 section 14.3.1 requirement for flame retardant material, Available in Light Gray and White, Provided with mounting holes.
Also known as: 074983375608, F2X4WH6
Specifications
Width: | 2 in |
Height: | 4 in |
Color: | White |
Material: | PVC |
Length: | 6 ft |
Width: | 2 in |
Color: | White |
Length: | 6 ft |
Height: | 4 in |
Material: | PVC |
Customer Reviews
No reviews for this product
(0)