WALLPLT, M-SIZE 3-G, 3) TOGG, LA

Item #: 479719

Cat #: NPJ3LA

UPC: 883778118326

Sign In or Register to view pricing and more.
Documents & Guides
Hubbell Wiring Device Kellems, Wallplates and Box Covers, Wallplate,Nylon, Mid-Sized, 3-Gang, 3) Toggle, Light Almond

Overview

Hubbell Wiring Device Kellems, Wallplates and Box Covers, Wallplate,Nylon, Mid-Sized, 3-Gang, 3) Toggle, Light Almond
Also known as: 883778118326, NPJ3LA

Specifications

Size: Midway
Type: Toggle Switch
Gangs: 3
Color: Light Almond
Mounting: Device
Material: Nylon
Size: Midway
Gangs: 3
Mounting: Device
Type: Toggle Switch
Color: Light Almond
Material: Nylon

Customer Reviews

No reviews for this product
(0)