Multi-Conductor Cable, 16 AWG, 2 Conductor, Riser, Unshielded, Gray, 1000'

Item #: 479611

Cat #: E1042S.30.10

UPC: 079407830459

Documents & Guides
Multi-Conductor Data Cable, 16 AWG, 2 Conductor, Riser, Unshielded, Gray, 1000 Foot Pull Pack, NEC Type CMR and/or CL3R.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Multi-Conductor Data Cable, 16 AWG, 2 Conductor, Riser, Unshielded, Gray, 1000 Foot Pull Pack, NEC Type CMR and/or CL3R.
Offered both with and without shields, the former to protect these critical circuits from noise, these cables will provide the latest in available technology for the system installer and contractor. General Cable Carol Brand products are conveniently packaged in 1000' or 500' Iengths to assist the installer.
Also known as: 079407830459, E1042S.30.10

Specifications

Conductors: 2
Length: 1000 ft
Color: Gray
Jacket: Riser
Shielding: Unshielded
Allowable Gauge Range: 16
Conductors: 2
Color: Gray
Shielding: Unshielded
Length: 1000 ft
Jacket: Riser
Allowable Gauge Range: 16

Customer Reviews

No reviews for this product
(0)