20A Industrial Grade Duplex Receptacle, 5-20R, Ivory

Item #: 479317

Cat #: AH5362V

UPC: 032664704048

Sign In or Register to view pricing and more.
Documents & Guides
Eaton Arrow Hart extra heavy-duty industrial specification grade duplex receptacle, #14-10 AWG, 20A, Industrial, Flush, 125V, Back and Side, Ivory, Brass, Nylon face, Glass-filled nylon base, 5-20R, Duplex, Screw, Nylon, Core pack

Overview

Eaton Arrow Hart extra heavy-duty industrial specification grade duplex receptacle, #14-10 AWG, 20A, Industrial, Flush, 125V, Back and Side, Ivory, Brass, Nylon face, Glass-filled nylon base, 5-20R, Duplex, Screw, Nylon, Core pack
Eaton's straight blade receptacles cover the full range of residential, hospital, industrial, construction, and commercial grades to meet any application. Choose from decorator or traditional styles, multiple colors, tamper resistant solutions and weather resistant products for exterior installations. Eaton also offers special solutions for complex environments including corrosion-resistant, severe-duty insulated and watertight products.
Also known as: 032664704048, AH5362V

Specifications

Mounting: Flush
Amps: 20
Color: Ivory
NEMA Configuration: 5-20R
Material: Nylon
Mounting: Flush
Color: Ivory
Material: Nylon
Amps: 20
NEMA Configuration: 5-20R

Customer Reviews

No reviews for this product
(0)