200A 4T RL SWY 21796

Item #: 479207

Cat #: U1980-O-HSP

UPC: 784572217966

Sign In or Register to view pricing and more.
Documents & Guides
4 TERM RNGLS PLAIN TOP STN-STL HSP

Overview

4 TERM RNGLS PLAIN TOP STN-STL HSP
Also known as: 784572217966, U1980-O-HSP

Specifications

Amps: 200
Mounting: Surface
Phase: 1
Volts AC: 120/240
Jaws: 4
Sockets: 1
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Amps: 200
Phase: 1
Jaws: 4
Standards: California Proposition 65
Mounting: Surface
Volts AC: 120/240
Sockets: 1
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)