Meter Base, 125A, 600VAC, 4 Jaw, Ringless, OH/UG Service, Blank Hub

Item #: 479193

Cat #: U8435-XL-TG-HSP

UPC: 784572292703

Meter Base, 125 Amp, 4 Jaw, Ringless, 600 Volt AC, OH/UG Service, Closing Plate
Sign In or Register to view pricing and more.

No associated products found.

Overview

Meter Base, 125 Amp, 4 Jaw, Ringless, 600 Volt AC, OH/UG Service, Closing Plate
Milbank does much more than single position meter sockets, however, there’s a reason we’re known for the meter sockets we create. We offer hundreds of different types of single position, residential, self-contained meter sockets that are approved by utilities across the United States and around the world. Milbank residential meter sockets are so common, in fact, that you’re more likely to have one on the side of your house than a Ford parked in your driveway. To ensure that we’re able to continue providing single position meter sockets for residential applications around the world, Milbank has made our production as efficient as possible. That’s why our plant in El Dorado, Ark., makes a single position meter socket every 12 seconds.
Also known as: 784572292703, U8435-XL-TG-HSP

Specifications

Amps: 125
Mounting: Surface
Phase: 1
Jaws: 4
Volts AC: 600
Sockets: 1
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Amps: 125
Phase: 1
Volts AC: 600
Standards: California Proposition 65
Mounting: Surface
Jaws: 4
Sockets: 1
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)