4 Lamp, 96" Narrow Striplight, T8, 32W, Electronic Ballast

Item #: 479017

Cat #: APS-8NS232

UPC: 080083622399

Sign In or Register to view pricing and more.
Documents & Guides
4 Lamp, 96 Inch, 32 Watt, Instant Start, Fluorescent, Narrow Striplight, Nema Premium T8 Universal Electronic Ballast

Overview

4 Lamp, 96 Inch, 32 Watt, Instant Start, Fluorescent, Narrow Striplight, Nema Premium T8 Universal Electronic Ballast
Also known as: 080083622399, APS-8NS232

Specifications

Type: Strip Fixture
Wattage: 32
Mounting: Surface
Length: 8 ft
Light Technology: Fluorescent
Type: Strip Fixture
Mounting: Surface
Light Technology: Fluorescent
Wattage: 32
Length: 8 ft

Customer Reviews

No reviews for this product
(0)